1,500 gal. 6 gpm Replacement Filter Cartridge
1,500 gal. 6 gpm Replacement Filter Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Advanced dual stage carbon-block filtration process to help provide cleaner, clearer better tasting drinking water
- 625 gallon/2,366 liter capacity
- Reduces particulate, chlorine taste & odor, lead, turbidity, parasitic protozoan cysts, VOCs and MTBE
- Sanitary Quick Change (SQC) cartridge design makes cartridge change-outs fast and easy
- NSF certified
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- 3M Purification Aqua-Pure AP-DWS Series
- Capacity:
- 1,500 gal
- Cartridge Type:
- Filter
- Contaminant Removal:
- Dirt, Rust, Lead, Cysts, Chlorine Taste and Odor
- End Connection 1:
- Push
- End Connections:
- Push
- Filter Life (Months):
- 6 mo
- Filtering System:
- Point of Use
- Flow Rate:
- .6 gpm
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Weight:
- 1 lb