DESCRIPTION

  • Conforms to public health requirements for water purification
  • Everything included for easy installation
  • No spills, no mess, fast easy cartridge change

3M 1500 gal. Replacement Filter Cartridge

CAPDW85

Brand Model Compatibility:

SPECIFICATIONS

Application
Residential
Brand Model Compatibility
3M Purification Aqua-Pure AP-DWS Series
Capacity
1,500 gal
Cartridge Type
Filter
Contaminant Removal
Chlorine Taste and Odor, Cysts, Dirt, Lead, Rust
End Connection 1
Push-In
Filter Life Months
6
Filtering System
Point of Use
Flow Rate
.6 gpm
Lead Law Compliant
Yes
Maximum Pressure
125 psi
NSF Certified
Yes
NSF Specifications
NSF 42
Pressure Class
125#

Starting at
$94.95
EACH
  • QUANTITY