This product requires certification to purchase.

1 in. x 36 yd. White Vinyl PVC Tape

3M™

1506R 1 in. x 36 yd. White Vinyl PVC Tape

  • Fast #
  • Part #3M7100043868
  • Item #8269492
  • Manufacturer Part #7100043868
4.7 out of 5 Customer Rating
Brand image
3M™

1506R 1 in. x 36 yd. White Vinyl PVC Tape

  • Fast #
  • Part #3M7100043868
  • Item #8269492
  • Manufacturer Part #7100043868
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 6 mil vinyl tape designed specifically for sealing and seaming PVC jacketing
  • Vinyl backing resists chemicals and moisture
  • 150% elongation – excellent for consistent adhesion in corners and irregular surfaces
  • Aggressive rubber adhesive formulated for bonding to PVC
  • Linerless and self-wound for easy application
  • Available in black or white to match PVC for uniform, professional appearance
  • Requires Certification

Documents

Dimensions & Measurements
Length
36 yd
Size
1 in x 36 yd
Width
1 in
Characteristics & Features
Collection
1506R
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
Application
PVC, Sealing
Product Type
Vinyl PVC Tape