DESCRIPTION
- Applied with conventional caulking equipment
- Compatible for use with CPVC piping
- Excellent adhesion
- Expansive UL listed and other third-party systems
- Fire resistance tested for static construction joint systems in accordance with ASTM E 1966 (UL 2079)
- Firestop tested up to 3 hours in accordance with ASTM E 814 (UL 1479) & CAN/ULC S115
- Halogen-free
- Helps minimize sound transfer
- Re-enterable and repairable
- Sag resistant
3M 15WB Fire Barricade Caulk
3M05111516558
Size:
4.5 galSPECIFICATIONS
- ASTM Specifications
- ASTM E-814
- Color Finish
- Yellow
- FM Approved
- Yes
- Height
- 14-14/25 in
- Length
- 11-9/10 in
- Material
- Latex
- Size
- 4.5 gal
- UL Listed
- Yes
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday