DESCRIPTION

  • For use in oil only sorbent applications
  • Pads are conveniently sized and may be re-used
  • Scrim on one side increases strength and helps eliminate linting

3M HP-156 17 in. High Perforated Sorbent Pad

3M05113828991

Width:

SPECIFICATIONS

Collection
HP-156
Color Finish
White
Length
17 in
Width
19 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY