18 in. Stripper Pad in Brown (Case of 5)

Part #3M04801108446  |  Item #7479218  |  Manufacturer Part #048011084466

Call for Pricing EACH

Pad Size:

18 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Stripper Pad
  • Equipment Type: Rotary or Automatic
  • Machine Speed: Low Speed, 175-600 RPM
  • For wet or dry stripping
  • Prepares floors for recoating
  • Quickly and easily cuts through old finish; conforms to uneven floors
  • Material: Non-Woven Nylon/Polyester Fiber
  • Diameter: 18 inch
  • Color: Brown

Specifications

Application: [Ceramic, Concrete, Industrial, Stripping]

Color Finish: Brown

Material: Plastic

Material Type: Non-woven Polyester Fiber

Package Quantity: Case of 5

Pad Size: 18 in

RPM: 600