DESCRIPTION

  • Glass yarn filaments add strength for box closing, bundling and more
  • Light-duty high strength tape for utility bundling, reinforcing and pallet unitizing applications
  • Synthetic rubber adhesive bonds easily to most fiberboard, plastics and metal surfaces
  • Tape resists nicks, abrasions, moisture and scuffing
  • Transparency provides clear visibility of box graphics, printing and illustrations

3M Tartan™ 18mm Filament Tape in Clear

3M02120086519

Length:

SPECIFICATIONS

Collection
Tartan™
Color Finish
Clear
Length
55 m
Material
Synthetic Rubber Adhesive
Thickness
4 mil
Width
18.0 mm

Starting at
Call for Pricing
  • QUANTITY