19 in. 80 µm Sanding Screen in Brown
19 in. 80 µm Sanding Screen in Brown
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use both sides of screen for long life
- Reduces loading
- Rinse and re-use
- Diameter: 19"
- 80 Grit
- Use wet or dry
Specifications
- Color Finish Name:
- Brown
- Grit Size:
- 80 µm
- Material:
- Fabric, Mesh
- Pad Size:
- 19 in
- Product Type:
- Sanding Screen