19 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

You last purchased this on
 
Scotch-Brite™

19 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

19 in. Clean and Shine Pad in Brown, Yellow and Gold (Case of 5)

  • Fast #
  • Part #3M7100148014
  • Item #7588516
  • Manufacturer Part #7100148014
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Save costs and labor by reducing or eliminating the need to burnish
  • Removes black marks 3 times faster than traditional cleaning pads
  • Cleans and shines in the same step, using only a low-speed scrubber
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Effective on most coated and uncoated hard floors including VCT, LVT, vinyl, rubber, marble, stone, terrazzo, granite, and concrete with only water or neutral cleaner
  • Two-sided pad lasts longer than traditional cleaning pads
  • Requires Certification

Documents


Specifications

Application:
Cleaning, Concrete Floors, Granite, Polishing, Rubber, Vinyl
Color Finish Name:
Brown, Yellow, Gold
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
19 in
RPM:
400
Thickness:
1 in