0.5 gal Solid Air Freshener in Blue (Case of 4)
0.5 gal Solid Air Freshener in Blue (Case of 4)
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 56-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Harmless to most surfaces
- Fast-acting
- Long lasting, very pleasant fragrance
- Neutral pH
- Residue should not cause slippery surfaces
Documents
Specifications
- Capacity:
- 0.5 gal
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Package Quantity:
- Case of 4
- Size:
- 1.9 L