2-1/2 in. x 60 yd. Silver Aluminum Foil Tape

You last purchased this on
 
3M™ Venture Tape™

1581A 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™ Venture Tape™

1581A 2-1/2 in. x 60 yd. Silver Aluminum Foil Tape

  • Fast #
  • Part #V1581ALAL
  • Item #1361823
  • Manufacturer Part #7100043830
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • High strength aluminum foil backing is ideal for rigid duct board and flexible duct
  • ULC S102 listed
  • UL181A-P, UL181B-FX and ULC S102 Listed
  • Requires Certification

Documents


Specifications

Application:
HVAC
Collection:
1581A
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Length:
60 yd
Material:
Aluminum
Maximum Temperature:
300
Product Type:
Aluminum Foil Tape
Temperature Range:
-40 to 300 Deg F
Tensile Strength:
27 lbs/inch
Thickness:
4 mil
UL Listed:
UL 181A-P
Width:
2-1/2 in