DESCRIPTION

  • Conformable tape resists flame, moisture, weather, UV degradation and many chemicals
  • Heat and light reflective tape protects, insulates and enhances lighting efficiency
  • Thermally conductive tape helps dissipate heat and improves heating and cooling efficiency
  • Transparent acrylic adhesive combined with the rugged, durable backing provides long service life both indoors and out
  • Withstands a wide temperature range

3M 2 in. Aluminum Foil Tape

3M05113895072

Length:

SPECIFICATIONS

Color Finish
Silver
IsAcceptableImage
Length
60 yd
Thickness
4.6 mil
Width
2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS