2 in. Metal and Plastic Pistol Grip Tape Dispenser in Black and Grey

You last purchased this on
 
Tartan™

2 in. Metal and Plastic Pistol Grip Tape Dispenser in Black and Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tartan™

2 in. Metal and Plastic Pistol Grip Tape Dispenser in Black and Grey

  • Fast #
  • Part #3M7000131573
  • Item #4858810
  • Manufacturer Part #7000131573
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plastic and metal construction creates a rugged and durable tool
  • Lightweight dispenser provides a portable solution
  • One-hand, pistol-grip design allows for easy application
  • Adjustable, hub-mounted tape brake offers control of tension and delivery
  • Requires Certification

Specifications

Application:
Packaging
Color Finish Category:
Blacks
Color Finish Name:
Black, Grey
Material:
Metal, Plastic
Product Type:
Tape Dispenser
Width:
2 in