2 in. Rubber Abrasive Disc Pad

Part #3M05114445097  |  Item #180279  |  Manufacturer Part #05114445097

$18.04 EACH

Diameter:

12 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Disc pad provides secure attachment for any Roloc™ disc or bristle product with a TR button
  • Pads come in various diameters and levels of hardness to meet the requirements of many different grinding applications
  • Disc attachment is quick and easy, increasing productivity
  • Versatile system works with drills, disc sanders, right angle grinders, and rotary sanders
  • Specially-formulated pressure-sensitive adhesive leaves less adhesive residue on holder pad

Specifications

Application: Roloc Abrasive Discs

Brand Model Compatibility: Roloc Disc

Color Finish: Black

Diameter: 12 in

Grit Size: 60 µm

Material: Rubber

Product Type: Disc Pad

Size: 1/4 in