2 in. x 30 ft. Aluminum Oxide Very Fine Grade Clean and Finish Roll Cloth

Part #3M7000121074  |  Item #6157379  |  Manufacturer Part #7000121074

$81.51 per ROLL

Length:

30 ft

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Cut-to-fit roll stock provides uniform finishing, blending, polishing, contour finishing, and cleaning
  • Conformable pad gets into hard-to-reach areas
  • Suitable for hand use or on oscillating and dual pad rubbing machines
  • Open web material resists loading, allowing abrasives to maintain a consistent cut-rate
  • Suitable for metal, wood, composite and advanced materials
  • Equipment - Machines: Dual Pad Rubbing Machines, Hand Sanding, Oscillating Machines
  • Mineral Type: Aluminum Oxide
  • Grade: VFN
  • Size: 30 ft. L x 2" W

Specifications

Application: Finishing, Marine, Metalworking, Sanding

Color Finish: Grey, Red

Length: 30 ft

Material: Aluminum Oxide

Product Type: Abrasive Roll

Width: 2 in