DESCRIPTION

  • Cost effective solution for indoor, light-duty applications
  • Crepe paper backing tears by hand
  • Ideal for marking, temporary holding, wrapping and sealing
  • Pressure sensitive rubber adhesive provides quick stick to a variety of surfaces
  • Provides conformability on irregular surfaces and around corners

3M 2 in. General Purpose Mask Tape

3M02120026077

Length:

SPECIFICATIONS

Color Finish
Natural
Length
60 yd
Temperature Range
Up to 150 Deg F
Thickness
5.2 mil
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY