2 L Degreaser Concentrate

Part #3M48011296647  |  Item #7479468  |  Manufacturer Part #48011296647

Call for Pricing per BOTTLE

Size:

2 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes petroleum based grease and oil, animal fats, food soils, and heavy dirt build up
  • 2 Liter
  • 26H igh flow

Documents

Specifications

Application: [Commercial, Disinfectant Cleaner, Healthcare, Hospitals]

CARB OTC LEED Compliant: No

Color Finish: Grey

Dilution Rate: 1:2

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

SCAQMD Compliant: No

Size: 2 L