2 L Food Service Degreaser Concentrate (Case of 6)

Part #3M04801123346  |  Item #7106277  |  Manufacturer Part #04801123346

$533.23 per CASE

Size:

2 L

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Removes food and oily soils from hard surfaces such as walls, floors, tables and vinyl
  • Yield per 2 Liter bottle: 119 ready to use gallons
  • 7H high flow

Documents

Specifications

Application: [Ceramic Tile, Painted Surface, Plastic]

CARB OTC LEED Compliant: No

Color Finish: Yellow

Dilution Rate: 2:5

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Package Quantity: Case of 6

SCAQMD Compliant: No

Size: 2 L