2 L Quat Disinfectant Cleaner

Part #3MI04801123218  |  Item #7479607  |  Manufacturer Part #48011232188

Call for Pricing per BOTTLE

Size:

2 L
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • EPA registered, hospital grade quaternary disinfectant cleaner
  • Kills HIV 1, MRSA, VRE, Herpes Simplex I and II and other pathogens
  • Yield per 2 Liter bottle: 123 ready to use gallons
  • Rinse free, pleasant fragrance
  • 5L Low Flow.

Documents

Specifications

Application: [Commercial, Disinfectant Cleaner, Healthcare, Hospitals]

CARB OTC LEED Compliant: No

Color Finish: Grey

Dilution Rate: 2:5

Disposable: No

EcoLogo Certified: No

Green Seal Certified: No

Material: Liquid

Product Type: Cleaner

SCAQMD Compliant: No

Size: 2 L