DESCRIPTION

  • Air temperature of 60° F and rising and surface temperature of 70° F and rising
  • Durable, lightweight and impact-resistant
  • Engineered body with molded-in colors and finger grips for easy application
  • Pressure sensitive adhesive for ease in application
  • Provides highly effective, long-life visibility, particularly at night and in wet weather
  • Rumble effect for added awareness
  • Tough, polycarbonate prismatic lenses with abrasion-resistant coating

3M 2-Way Pavement Marker

3M05113868381

Color Finish

 

SPECIFICATIONS

Application
Asphalt
Color Finish
Blue

Starting at
Call for Pricing
  • QUANTITY