20 ft. 1500 Wet Area Matting in Blue
20 ft. 1500 Wet Area Matting in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Coiled vinyl loops reduce impact of dropped items that may otherwise shatter Coiled vinyl loops reduce impact of Coiled vinyl loops reduce impact of dropped items that may otherwise shatter and be a danger to barefoot traffic
- Anti-microbial coating Helps to provide resistance to mildew, fungus and odours in the mat
- Matting for wet areas providing an anti slip, comfortable and attractive walking surface suitable for barefoot and light shoe traffic
- Open web construction removes, traps and hides dirt
- Improves slip resistance, helping reduce falls
- Open construction allows water to drain through, helping keep surfaces drier
Specifications
- Color Finish Name:
- Blue
- Length:
- 20 ft
- Material:
- Plastic
- Product Type:
- Floor Mat
- Width:
- 3 ft