20 gpm Cartridge with Scale

You last purchased this on
 
3M™

Aqua-Pure™ 20 gpm Cartridge with Scale

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

Aqua-Pure™ 20 gpm Cartridge with Scale

  • Fast #
  • Part #3M7000029542
  • Item #4225928
  • Manufacturer Part #7000029542
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Up to 10 gallons per minute (GPM) flow rate
  • Sanitary Quick Change (SQC) design allows for fast and easy cartridge change-outs without a filter wrench
  • Replacement cartridge provides up to 100,000 gallon capacity, approximately one year cartridge life, dependent upon water quality conditions
  • 304 Stainless Steel Head helps provide "sweat-in-place" installation plus corrosion resistance
  • Whole house water filtration helps reduce sediment build-up in water heaters and appliances
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
100000 gal
Cartridge Type:
Replacement
Collection:
Aqua-Pure™
Connection Type:
NPT
Contaminant Removal:
Chlorine Taste, Chlorine Odor, Scale, Sediment
Diameter:
4-1/2 in
Filter Life (Months):
6 mo
Filtering Material:
Yes
Filtering System:
Point of Use
Fits Model:
AP903
Flow Rate:
20 gpm
Height:
20-1/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Pressure - High:
125