20 in. 120 µm Sanding Screen in Brown

You last purchased this on
 
3M™

20 in. 120 µm Sanding Screen in Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

20 in. 120 µm Sanding Screen in Brown

  • Fast #
  • Part #3M7100160250
  • Item #7480860
  • Manufacturer Part #7100160250
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use both sides of screen for long life
  • Reduces loading
  • Rinse and re-use
  • Use wet or dry
  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Browns
Color Finish Name:
Brown
Green Seal Certified:
No
Grit Size:
120 µm
Material:
Fabric
Pad Size:
20 in