20 in. Hair Pad (Case of 5)

You last purchased this on
 
Niagara™

20 in. Hair Pad (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Niagara™

20 in. Hair Pad (Case of 5)

  • Fast #
  • Part #3M7000126643
  • Item #7480852
  • Manufacturer Part #7000126643
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed for scratch removal on hard finishes
  • Designed for low frequency burnishing programs
  • Ultra high speed (1500-3000 RPMs)
  • Color: Brown
  • Diameter: 20"
  • Ultra-high speed - 1500-3000 RPM
  • Requires Certification

Specifications

Package Quantity:
Case of 5
Pad Size:
20 in
RPM:
3000