20 in. Stripper Pad in Black (Case of 5)

You last purchased this on
 
Niagara™

20 in. Stripper Pad in Black (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Niagara™

20 in. Stripper Pad in Black (Case of 5)

  • Fast #
  • Part #3M7010341266
  • Item #7256033
  • Manufacturer Part #7010341266
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • For most types of floor finish
  • Black stripping pad
  • Conventional speed (175-600 RPMs)
  • Low speed 175 - 600 RPM
  • Use with rotary or automatic floor machines
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Requires Certification

Documents


Specifications

Application:
Stripping
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
20 in
Origin:
Domestic
Package Quantity:
Case of 5
Pad Size:
20 in