20 x 14 in. Polish (Case of 5)
20 x 14 in. Polish (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Multi-purpose foil tape for a variety of applications
Specifications
- Application:
- Cleaning, Polishing
- Length:
- 14 in
- Material:
- Non-Woven Fiber, Plastic
- Material Type:
- Polyester
- Overall Width:
- 4 in
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- Product Type:
- Cleaning Pad
- Shape:
- Rectangular
- Thickness:
- 1 in
- Width:
- 20 in