20 x 14 in. Polyester Stripper Pad in Black (Case of 10)
20 x 14 in. Polyester Stripper Pad in Black (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Low speed 175 - 600 RPM
- Color: Black
- Use with rotary or automatic floor machines
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Specifications
- Application:
- Stripping
- Color Finish Name:
- Black
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Package Quantity:
- Case of 10
- RPM:
- 600
- Width:
- 14 in