24 in. Hi-performance Burnish Pad in Blue
24 in. Hi-performance Burnish Pad in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for frequent burnishing with less dust and minimizes burning, point build-up and swirl marks
- Optimized for use on softer floor finishes typically used in retail environments and burnished frequently
- Restores gloss to dull floor
- *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved durability compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation.
- Color: Sky Blue
- Holder works with standard threaded broom handle.
- Better durability than competitive burnish pad designed for softer floor finishes
Documents
Specifications
- Application:
- Sheet Metal, VCT, Vinyl
- Color Finish Name:
- Blue
- Material:
- Plastic
- Material Type:
- Non-woven Polyester Fiber
- Pad Size:
- 24 in
- RPM:
- 3000
- Thickness:
- 1 in