24 in. Non-woven Nylon and Non-woven Polyester Fiber Burnish Pad (Case of 5)

You last purchased this on
 
3M™

24 in. Non-woven Nylon and Non-woven Polyester Fiber Burnish Pad (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

24 in. Non-woven Nylon and Non-woven Polyester Fiber Burnish Pad (Case of 5)

  • Fast #
  • Part #3M7000120790
  • Item #7106208
  • Manufacturer Part #7000120790
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Produces good gloss improvement
  • Exceptional durability and life
  • Used for high speed burnishing on soft finishes
  • Color: Aqua
  • *Certified by Green Seal® for Environmental Innovation based on a design for significantly improved initial and mid-life performance compared to competitive products, extending the useful life of the floor pad and reducing solid waste generation
  • Diameter: 24 inch
  • Made of nylon and polyester fiber in a non-woven web having resins throughout and bonded to the web structure
  • Floor maintenance buffing pad for use on ultra high speed floor machines
  • Requires Certification

Documents


Specifications

Application:
Polishing, Linoleum, Vinyl
Color Finish Name:
Aqua Blue
Material:
Plastic
Material Type:
Non-woven Nylon, Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
24 in
RPM:
3000
Thickness:
1 in