24 in. Non-woven Polyester Fiber Burnish Pad in Pink (Case of 5)

You last purchased this on
 
Eraser™

24 in. Non-woven Polyester Fiber Burnish Pad in Pink (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eraser™

24 in. Non-woven Polyester Fiber Burnish Pad in Pink (Case of 5)

  • Fast #
  • Part #3M7000126415
  • Item #7106193
  • Manufacturer Part #7000126415
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for harder finishes and high traffic areas
  • Excellent durability and minimal finish removal
  • Removes black marks and returns gloss in fewer passes than other pads while producing less dust
  • Also designed for use on other finishes resistant to degradation from burnishing
  • Made of high quality synthetic fibers in a non-woven web bonded with a durable resin system that permeates the entire pad
  • Requires Certification

Documents


Specifications

Application:
Polishing, Ceramic, Linoleum, Plastic, Vinyl, Wood
Color Finish Name:
Pink
Material:
Plastic
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
24 in
RPM:
3000
Thickness:
1 in