DESCRIPTION

  • High strength filament reinforced strapping tape for L-clip box closing applications, reinforcement of five panel folder, full overlap, full telescoping and clamshell corrugated boxes
  • High tensile strength ensures a tighter hold with less tape
  • Resists breaking or tearing even if nicked or punctured during handling
  • Transparent backing provides excellent abrasion, moisture and scuff resistance

3M 24mm Filament Tape

3M05113106898

Length:

SPECIFICATIONS

Color Finish
Clear
IsAcceptableImage
Length
55 m
Material
Plastic, Synthetic Rubber
Material Type
Polypropylene
Temperature Range
Up to 250 Deg F
Thickness
6.6 mil
Width
24.0 mm

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS