25 ft. Fire Barrier Duct Wrap

Part #3M05111554905  |  Item #4159779  |  Manufacturer Part #05111554905

$290.38 EACH

Length:

25 ft
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Proven alternative to 1- and 2-hour fire resistant rated shaft enclosures for grease duct
  • Lightweight and thin, for ease of installation and space saving, while allowing custom installation applications with multiple layers where needed
  • Butted inner layer in 2-layer grease duct application
  • Zero clearance to combustible throughout the entire enclosure system

Specifications

ADA Compliant: No

Color Finish: White

Color Finish Category: Whites

FM Approved: No

Height: 1/2 in

Length: 25 ft

UL Listed: No

Width: 24 in