2.5 gpm Full Flow Filter Cartridge
Aqua-Pure™ 2.5 gpm Full Flow Filter Cartridge
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: 0 Available in Leesburg, VA - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- See our streamlined portfolio of 3M™ Aqua-Pure™ and 3M™ products available differentiated by their reduction claims.
- All of our featured under sink water filtration systems on the following page are NSF tested and certified unless noted on the reduction claims.
- All under sink and refrigerator water filtration systems have a 6 month replacement interval unless noted otherwise.
-
Lead Law Compliant
Specifications
- CSA Certified:
- CSA B483.1
- Capacity:
- 6000 gal
- Cartridge Type:
- Replacement
- Collection:
- Aqua-Pure™
- Connection Type:
- NPT
- Contaminant Removal:
- Sediment, Chlorine Taste, Chlorine Odor, Scale, Dirt, Rust, Cysts
- Diameter:
- 4-1/2 in
- Filter Life (Months):
- 12 mo
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Brand:
- 3M™
- Fits Model:
- FF100
- Flow Rate:
- 2.5 gpm
- Height:
- 14-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi