3M 25 Micron Medium Cartridge
CAP8112
Flow Rate:
20 gpmSPECIFICATIONS
- Application
- Residential
- Brand Model Compatibility
- Aqua-Pure AP800
- Cartridge Type
- Filter
- Contaminant Removal
- Rust, Sediment, Sediment
- Diameter
- 4-5/8 in
- Filter Life Months
- 6
- Filtering System
- Whole House
- Flow Rate
- 20 gpm
- Height
- 20 in
- Lead Law Compliant
- Yes
- Maximum Pressure
- 125 psi
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday