3M
28 in. Buffer Floor Pad in Red (Case of 10)
Part #3M04801159065 | Item #7233648 | Manufacturer Part #04801159065
$54.00
EACH
(Pricing is for 28 in)
Width:
Product Details
- Use to light scrub without dulling the finish
- Can be used for everyday cleaning under and automatic scrubber
- Also designed for spray buffing
- Cleans when damp; buffs when dry
- Removes deep scuff marks 7 times faster
Specifications
Color Finish: Red
Color Finish Category: Reds
Length: 14 in
Package Quantity: Case of 10
Width: 28 in