28 in. Stripper Pad in Black (Case of 10)
28 in. Stripper Pad in Black (Case of 10)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
- Pad is made of nylon and polyester fibers in an open textured non-woven construction
- Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
- Low speed 175 - 600 RPM
- Use with rotary or automatic floor machines
- Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 14 in
- Package Quantity:
- Case of 10
- Width:
- 28 in