28 in. Stripper Pad in Black (Case of 10)

Part #3M04801159062  |  Item #7233639  |  Manufacturer Part #04801159062

$63.47 EACH

Width:

28 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used with water-based floor finish stripping solutions to remove old soiled floor finishes and sealers
  • Also can be used to clean heavily soiled surface floors such as concrete when used with appropriate cleaning chemicals
  • Pad is made of nylon and polyester fibers in an open textured non-woven construction
  • Abrasive particles are dispersed throughout and bonded to the non-woven construction with a durable adhesive
  • Industry standard - consistent proven performance with a long pad life

Specifications

Color Finish: Black

Color Finish Category: Blacks

Length: 14 in

Package Quantity: Case of 10

Width: 28 in