3-1/2 in. Extra Heavy Duty Pot and Pan Scouring Pads
3-1/2 in. Extra Heavy Duty Pot and Pan Scouring Pads
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Rinses out easily, doesn’t splinter and won’t rust.
- Can replace stainless steel scrubbers
- Thick, open mesh construction.
- Ideal for cleaning stubborn cheese and thick sauce deposits
- Certified by HACCP International as "Food Safe" and "Fit for Purpose".
Specifications
- Color Finish Name:
- Dark Blue
- Length:
- 5 in
- Material:
- Resin, Fiber, Mineral
- Pad Size:
- 5 in
- Product Type:
- Scouring Pad
- Width:
- 3-1/2 in