DESCRIPTION

  • Abrasion and weather resistant
  • Excellent for use in phase identification, color coding of motor leads and piping systems, and for marking safety areas
  • Flame-retardant; resists UV rays, abrasion, moisture, alkalizes, solvents, many acids
  • Operates over a wide range of temperatures – between 32–220° F (0–105° C)
  • Stretches to conform to virtually any shape
  • UL listed and CSA certified

3M Scotch® 3/4 in. Electric Insulation Tape in Blue

3M05400710836

Length:

66 ft

SPECIFICATIONS

Collection
Scotch®
Color Finish
Blue
Lead Law Compliant
Yes
Length
66 ft
Material
Plastic
Material Type
Vinyl
Width
3/4 in

Starting at
$5.33
EACH
  • QUANTITY