DESCRIPTION

  • Backing is easy to tear, resists slivering, and provides one piece removal
  • Controlled unwind dispenses evenly from the roll and is less likely to tear prematurely
  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Manufactured without solvents for reduced environmental stresses
  • Rubber adhesive provides instant adhesion and resists lifting or curling for sharp paint lines

3M 3/4 in. High Performance Masking Tape

3M02120002853

Length:

SPECIFICATIONS

Color Finish
Tan
Length
60 yd
Thickness
6.3 mil
Width
3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY