DESCRIPTION

  • Crepe paper backing conforms and maintains integrity when formed around a corner
  • Manufactured without solvents for reduced environmental stresses
  • Performs well in paint bake operations up to 250° F for 30 minutes
  • Rubber adhesive provides instant adhesion and resists lifting or curling, yet still removes easily
  • Strong backing is easy to tear, yet resists slivering and provides one piece removal

3M Scotch® 3/4 in. Masking Tape

3M02120002981

Length:

SPECIFICATIONS

Collection
Scotch®
Color Finish
Tan
Length
60 yd
Temperature Range
Up to 250 Deg F
Thickness
5.9 mil
Width
7/10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY