DESCRIPTION

  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
  • Soft densities offer conformability and flexibility for finishing flat, contoured, or irregular surfaces without damaging the part
  • Compressed, open-web construction and uniform grain distribution provide consistent cutting action
  • Offers quick and easy disc change-out for multi-step finishing processes

3M 3 in. Unitized Wheel

3M04801117184

Manufacturer Part #: 04801117184

Diameter:

3 in

SPECIFICATIONS

Application
Deburring, Finishing
Diameter
3 in
Grit Type
Fine
Product Type
Wheel
RPM
15100
Tool Type
Deburring Wheel

Print