DESCRIPTION

  • Conformability offers consistent finishing while keeping fresh abrasive mineral continuously exposed
  • Multi-purpose wheel cleans, finishes, blends, deburrs, and polishes all types of metals, composites and glass
  • Non-woven web runs cool and lessens impact on heat-sensitive materials
  • Provides a clean and economical system for removing fine burrs, yet resulting in a polished finish
  • Unique resin system produces less smearing, reducing clean and prep time

3M 3000 rpm Light Duty Light Deburring Wheel

3M04801105181

Diameter:

SPECIFICATIONS

Diameter
12 in
RPM
3000
Width
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY