3/4 in. x 66 ft. Electric Insulation Tape in Yellow
3/4 in. x 66 ft. Electric Insulation Tape in Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flame-retardant and highly resistant to UV rays, abrasion, moisture, alkalis, solvents and many acids
- Suitable for use in phase identification, color-coding of motor leads and piping systems and for marking safety areas
- The combination of the pressure-sensitive, rubber-resin adhesive and the PVC backing offers excellent electrical and mechanical protection
- UL Listed, VDE, CSA Certified and RoHS 2015/863/EU Compliant
- Roll Size: 3/4" x 66'
- Withstands a temperature range of 14 to 221 °F (-10 to 105 °C)
- Made of durable PVC
Documents
Specifications
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Length:
- 66 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Electrical Tape
- Width:
- 3/4 in