27 in. Burnishing (Case of 5)
3400 Series 27 in. Burnishing (Case of 5)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with electric, battery and propane
- Ultra high speed 1500 3000 RPM
- To repair finish and improve gloss and image clarity of floor surface
- Tan burnish
Documents
Specifications
- Application:
- Burnishing
- Collection:
- 3400 Series
- Color Finish Category:
- Browns
- Color Finish Name:
- Tan
- Material:
- Plastic
- Material Type:
- Polyester
- Package Quantity:
- Case of 5
- Pad Size:
- 27 in
- Thickness:
- 1 in