20 in. Burnish Floor Pad in Tan (Case of 5)

You last purchased this on
 
3M™

3400 Series 20 in. Burnish Floor Pad in Tan (Case of 5)

This product requires certification to purchase.
Brand image
You last purchased this on
 
3M™

3400 Series 20 in. Burnish Floor Pad in Tan (Case of 5)

  • Fast #
  • Part #3M7000045915
  • Item #5054991
  • Manufacturer Part #7000045915
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of polyester fiber in a non-woven web having resins throughout and bonded to the web structure
  • Produces good gloss improvement while removing scuffs and marks
  • Used for high speed burnishing on harder finishes and high traffic conditions
  • Helps enhance safety and productivity: no slippery residue from stripper; no cleanup on baseboards or nearby floors; no chemical contamination on skin, clothes and shoes
  • For use with electric, battery and propane floor machines running at ultra high speed (1500 rpm and above)
  • Exceptional durability and life
  • Requires Certification

Documents


Specifications

Collection:
3400 Series
Color Finish Name:
Tan
Material:
Non-Woven Fiber
Material Type:
Non-woven Polyester Fiber
Package Quantity:
Case of 5
Pad Size:
20 in
Thickness:
1 in
Type:
3M04801105606