36 in. Tack Cloth
36 in. Tack Cloth
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Product Type:
- Tack Cloth
- Width:
- 17 in