36 yd. Vinyl Safety Tape (8 Rolls per Pack 1 Pack per Case)
36 yd. Vinyl Safety Tape (8 Rolls per Pack 1 Pack per Case)
Frequently Purchased Together
Product Details
- STRONG BACKING: Mark and protect surfaces longer with a backing that resists abrasion, scuffing, and moisture
- POWERFUL ADHESIVE: Rubber adhesive provides excellent holding strength on most surfaces
- VIVID COLOR: 8 distinctive colors and patterns help you mark your facility with increased efficiency
- COMES OFF CLEAN: Engineered for tidy, one-piece removal to minimize cleanup and labor
- UNIQUE STRETCHABILITY: Slight elasticity helps this tape tightly conform to uneven surfaces without lifting and retracting
Specifications
- Application:
- Marking, Taping
- Length:
- 36 yd
- Material:
- Plastic
- Material Type:
- Vinyl, Acrylic
- Package Quantity:
- Pack of 1
- Thickness:
- 5.2 mil
- Tool Type:
- Safety Tape
- UL Listed:
- No
- Width:
- 2 in