Frequently Purchased Together
Product Details
Product Details
- Recommended industries include construction, general manufacturing, heavy infrastructure, industrial maintenance, mining, oil and gas, transportation, and more
- Use with 3M™ Particle Filters 2000, 2200, 7000, or 5000 Series to filter certain particulates
- Use with 3M 6000 Series Gas/Vapor Cartridges to help filter a broad range of gases and vapors
- Use with 3M 6000 Series Combination Cartridges to help filter particulates in addition to gases and vapors
- Compatible with 3M™ TR-600 and TR-800 powered air purifying respirators and Dual Airline supplied air systems against a variety of gases, vapors, and particulate hazards
- Sizes are color coded for easy identification
- Primary Material: Thermoplastic Elastomer (TPE)
- Recommended Applications: Assembly, Cleaning, Demolition, Facility Maintenance, Grinding, Machine Operations, Painting, Sanding, Welding
- Size: Large
Specifications
- Brand Model Compatibility:
- 2000, 2200, 7000 and 5000 Series Filters
- Material:
- Plastic
- Material Type:
- TPE
- NIOSH:
- NIOSH N95
- Size:
- L