Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Finger-touch, targeted control ensures minimal overspray, waste, and cleanup
- Extreme high-strength and fast-tack adhesive provides strong permanent bond
- Ideal adhesive for decorative laminates, particleboard, and many other materials, even polyethylene, polypropylene, and SBR rubber
- Three minute dry time for fast, extremely strong permanent results and high productivity
- Safe formula is CARB compliant and eligible for LEED® credits
Documents
Specifications
- Application:
- Rubber, Plastic
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Aerosol
- Product Type:
- Spray Adhesive
- Size:
- 24 oz